179DT 0101000 | BELDEN

BELDEN | 179DT 0101000 | Coax - Sub-Miniature 28 AWGH PE/GIFPE SH PVC Black

  • Manufacturer # 179DT 0101000
  • Anixter #B179DT
Approx. Wt. lb./1,000 ft.: 9
Braid %: 95% BRAID COVERAGE
Braid Material: TINNED COPPER
Coax Construction: DUAL
Coax Type: RG 179
Conductor Diameter: 0.0120 INCHES
Conductor Material: BARE COPPER
Conductor Size: 28.5 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.012/28.5/BC
Conductor Type: 28.5 AWG Solid BC
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FOAMED HDPE-HI-DENSITY POLYETHYLENE
Dielectric Type/Jkt.: HDFPE/PVC
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FHDPE/0.056
Jacket Material Color (O.D. in.): PVC/BLK/0.100
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
NEC Rating: NOT LISTED BY UL UNDER NEC
Nom. O.D. (in.): 0.100
Notes/Special Features: HDTV/SDI SUB-MINIATURE
Outdoor: YES IS OUTDOOR GRADE MATERIAL
RG Type: RG179
Rating: CMR
RoHS Compliant: YES
Screen/Shield Type: SPECIAL SHIELD CONSTRUCTION
Shield Coverage: Foil + 95% TC Braid
Shield: Foil + 95% TC Braid
Vendor: Belden
_NEC Rating: CMR
Description

28.5 AWG solid .012" bare copper conductor, gas-injected foam HDPE insulation, Duofoil foil + tinned copper braid shield (95% coverage), PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items