1800F B591000 - BELDEN BAV - Multi-Conductor | Anixter
1800F B591000 | BELDEN BAV

BELDEN BAV | 1800F B591000 | Multi-Conductor - Single-Pair Cable 24 AWG PR FHDPE BRD PVC Black, Matte

  • Manufacturer # 1800F B591000
  • Anixter #B1800F
AWG: 24
Conductor Count: 1 PAIR
Conductor Material: BARE HIGH-CONDUCTIVITY COPPER CONDUCTORS
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Copper: BC
Fire Rating: GENERAL PURPOSE
Impedance: 110 OHM NOMINAL IMPEDANCE
Insulation Material: FHDPE-FOAMED HIGH-DENSITY POLYETHYLENE
Jacket Color: BLACK
Jacket Material: PVC-POLYVINYL CHLORIDE
Jacket: Black matte PVC
Major Market: Audio
NEC Rating: UL LISTED ART 725 CL2 RISER
No. of Conductors: 2
No. of Pairs: 1
Nom. Capacitance (pF/ft.): 13
Nom. O.D. (in.): 0.211
RoHS Compliant: YES
Screen/Shield Type: BRAID SHIELDED
Screen/Shield: YES
Shield Construction: OVERALL BRAID SHIELD
Shield: 95% French Braid
Stranding: 42x40
Temperature Rating: 80 DEGREES CENTIGRADE
UL Designation: CL2R
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
Description

24 AWG stranded (42x40) HC BC conductors, Datalene insulation, conductors cabled with fillers, TC "French Braid" Shield (95% coverage), BC drain wire, PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items