1801B 8771000 | BELDEN

BELDEN | 1801B 8771000 | Multi-Conductor - Single-Pair Cable 2 24 AWG NFFEP FS FLMRST Natural

  • Manufacturer # 1801B 8771000
  • Anixter #B1801B
CSA: FT6 HORIZONTAL FLAME & SMOKE TEST
Conductor Count: 1 PAIR
Conductor Material: TINNED COPPER
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: PLENUM
Impedance: 110 OHM NOMINAL IMPEDANCE
Insulation Material: FEP - FLUORINATED ETHYLENE PROPYLENE
Jacket Color: NATURAL
Jacket Material: LSPVC-LOW SMOKE POLYVINYL CHLORIDE
NEC Rating: UL LISTED ART 800 PLENUM
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
Temperature Rating: 75 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
Description

24 AWG stranded (7x32) tinned copper conductors, plenum, foam FEP Teflon insulation, twisted pairs, overall Beldfoil shield (100% coverage), 24 AWG drain wire, Flamarrest jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items