1804A J5C500 | BELDEN

BELDEN | 1804A J5C500 | Multi-Conductor - Four-Conductor Star Quad, Low-Impedance Cable 4 28 AWG STR PP Shield PVC Black, Vivid Matte

  • Manufacturer # 1804A J5C500
  • Anixter #B1804A
Conductor Count: 4 CONDUCTORS
Conductor Material: HIGH-CONDUCTIVITY SILVER-PLATED COPPER ALLOY
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Impedance: 40 OHM NOMINAL IMPEDANCE
Insulation Material: PP-POLYPROPYLENE
Jacket Color: BLACK
Jacket Material: PVC-POLYVINYL CHLORIDE
RoHS Compliant: NO
Screen/Shield Type: BRAID SHIELDED
Screen/Shield: YES
Shield Construction: OVERALL BRAID SHIELD
Temperature Rating: 60 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 100 VOLTS AC
Description

28 AWG stranded (19x40) high-conductivity silver- plated copper alloy conductors, polypropylene insulation, tinned copper braid shield (78% coverage), PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items