1805 BK001 - ALPHA WIRE - Hook-Up-Wire, | Anixter
1805 BK001 | ALPHA WIRE

ALPHA WIRE | 1805 BK001 | Hook-Up-Wire, Premium, 30 AWG, Solid Stranding, ETFE Insulation, -70 to 150 Degrees, 0.02 Diameter Insulation, 0.0045 Insulation Thickness

  • Manufacturer # 1805 BK001
  • Anixter #A1805-0
Conductor Material: TINNED COPPER
Conductor Size: 30 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding: 1 STRAND IN EACH CONDUCTOR (SOLID)
Insulation Color: BLACK
Insulation Material: ETFE-TEFZEL (ETFE OR ETHYLENE TETRAFLUOROETHYLENE)
Jacket Material: NO JACKET
Product Type: UL STYLES 1000-1999
RoHS Compliant: YES
Shielded: NOT SHIELDED
Temperature Rating: 105 DEGREES CENTIGRADE (221 F)
UL Style: UL TYPE AWM, STYLE 1422
UL: UL LISTED TYPE AWM(APPLIANCE WIRING MATERIAL)
Applications

Alpha Wire hook-up wire is available in a variety of insulations to meet your needs for temperature, ability to withstand wear and abrasion, electrical performance, or resistance to oil, solvents, and chemicals.

Tech. Info & Standards

CA Prop 65
UL AWM 1516

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items