1807A B591000 | BELDEN

BELDEN | 1807A B591000 | Coax - High-Flex S-Video Cable 2 30 AWG FHDPE SRV PVC DUAL Black, Matte

  • Manufacturer # 1807A B591000
  • Anixter #B1807A
Approx. Wt. lb./1,000 ft.: 14
Braid %: 90% BRAID COVERAGE
Braid Material: TINNED COPPER
Coax Construction: DUAL
Coax Type: MINI 75 OHM SINGLES & BUNDLES
Conductor Diameter: 0.0120 INCHES
Conductor Material: TINNED COPPER
Conductor Size: 30 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 7/0.013/30/TC
Conductor Type: STRANDED CONDUCTOR
Conductor: 30 AWG Str (7X38) TC
Dielectric Material: FOAMED HDPE-HI-DENSITY POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FHDPE/0.058
Insulation: Foam HDPE
Jacket Material Color (O.D. in.): PVC/BLK/0.110 x 0.230
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
Jacket: Black matte PVC
NEC Rating: NOT LISTED BY UL UNDER NEC
Nom. O.D. (in.): 0.110 x 0.230
Notes/Special Features: ZIP CORD 2C
Outdoor: YES IS OUTDOOR GRADE MATERIAL
RG Type: RGB
Rating: -----
RoHS Compliant: YES
Screen/Shield Type: SPECIAL SHIELD CONSTRUCTION
Shield: 90% TC Serve
Vendor: Belden
Weight lb./1,000 ft.: 15
Description

30 AWG stranded (7x38) .012" tinned copper conductors, foam HDPE insulation, tinned copper serve shield (90% coverage), PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items