1813A B591000 | BELDEN

BELDEN | 1813A B591000 | Multi-Conductor - Two-Conductor, Low-Impedance Cable 2 24 AWG PVC SRV PVC Black, Matte

  • Manufacturer # 1813A B591000
  • Anixter #B1813A
Conductor Count: 2 CONDUCTORS
Conductor Material: BARE HIGH-CONDUCTIVITY COPPER CONDUCTORS
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacket Color: BLACK
Jacket Material: PVC-POLYVINYL CHLORIDE
RoHS Compliant: YES
Screen/Shield Type: SPIRAL WIRE SHIELD
Screen/Shield: YES
Shield Construction: OVERALL BRAID SHIELD
Temperature Rating: 60 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 100 VOLTS AC
Description

24 AWG stranded (27x38) high-conductivity bare copper conductors, PVC insulation, bare copper spiral shield (92% coverage), PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items