183570-1 - COMMSCOPE - 64-PORT ACO PATCH | Anixter
183570-1 | COMMSCOPE

COMMSCOPE | 183570-1 | 64-PORT ACO PATCH PANEL 19", SHIELDED HOUSING 8U - ALMOND

  • Manufacturer # 183570-1
  • Anixter #524024
Category: CAT 5E
Color: WHITE
Number of Ports: 64
Rack Units: 8
Wiring: A/B UNIVERSAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items