1855S5 0001000 - BELDEN - Coax - Bundled | Anixter
1855S5 0001000 | BELDEN

BELDEN | 1855S5 0001000 | Coax - Bundled Miniature Bonded Filler Composite

  • Manufacturer # 1855S5 0001000
  • Anixter #B1855S5
Approx. Wt. lb./1,000 ft.: 102
Braid %: 95% BRAID COVERAGE
Braid Material: BARE COPPER
Coax Construction: COAXIAL
Coax Type: RG 59
Conductor Diameter: 0.032 INCHES
Conductor Material: BARE COPPER
Conductor Size: 23 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.023/23/BC
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FOAMED HDPE-HI-DENSITY POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FHDPE/0.102
Jacket Material Color (O.D. in.): PVC/Multi-color/0.159
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
NEC Rating: NOT LISTED BY UL UNDER NEC
Notes/Special Features: 3C BANANA PEEL
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG59
Rating: CMR
RoHS Compliant: YES
Screen/Shield Type: DOUBLE BRAID SHIELD
Shield: Foil + 95% TC Braid
Vendor: Belden
Description

23 AWG solid .023" bare copper conductors, gas-injected foam HDPE insulation, Duofoil (100% coverage) plus a tinned copper braid shield (95% coverage), individual PVC jackets.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items