1856B B591000 | BELDEN

BELDEN | 1856B B591000 | Coax - RG-59/U Type 20 AWG PE/GIFHDLDPE SH PVC Triax Black, Matte

  • Manufacturer # 1856B B591000
  • Anixter #B1856B
Approx. Wt. lb./1,000 ft.: 86
Braid %: 95% BRAID COVERAGE
Braid Material: BARE COPPER
Coax Construction: TRIAXIAL
Coax Type: RG 59
Conductor Diameter: 0.064 INCHES
Conductor Material: BARE COPPER
Conductor Size: 20 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.032/20/BC
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FOAMED HDPE-HI-DENSITY POLYETHYLENE
Fire Rating: RISER
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FHDPE/0.145
Jacket Material Color (O.D. in.): PVCFX/BLK/0.360
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
NEC Rating: NOT LISTED BY UL UNDER NEC
Notes/Special Features: TRIAX + COLORS
Outdoor: YES IS OUTDOOR GRADE MATERIAL
RG Type: RG59
Rating: CMR
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Shield: 2-95% BC Braids
Vendor: Belden
Description

20 AWG solid .032" bare copper conductor, gas-injected foam HDPE insulation, bare copper braid shields (95% coverage), Belflex jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items