1857A B591000 - BELDEN BAV - Coax - RG-59/U | Anixter
1857A B591000 | BELDEN BAV

BELDEN BAV | 1857A B591000 | Coax - RG-59/U Type 22 AWG FLDPE VLDPE PVC Triax Black, Matte

  • Manufacturer # 1857A B591000
  • Anixter #B1857A
Approx. Wt. lb./1,000 ft.: 86
Braid %: 95% BRAID COVERAGE
Braid Material: BARE COPPER
CSA: FT6 HORIZONTAL FLAME & SMOKE TEST
Coax Construction: TRIAXIAL
Coax Type: RG 59
Conductor Diameter: 0.064 INCHES
Conductor Material: BARE COPPER
Conductor Size: 22 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 19/0.031/22/BC
Conductor Type: 22 AWG Str (19x34) TC
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: FPE-FOAMED (CELLULAR) POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FPE/0.143
Jacket Color and Type: Black Belflex
Jacket Material Color (O.D. in.): PVCFX/BLK/0.360
Jacket Material: PVDF-POLYVINYLIDENE FLUORIDE, SOLEF, KYNAR
NEC Rating: UL LISTED ART 800 PLENUM
Nom. O.D. (in.): 0.360
Notes/Special Features: TRIAX + COLORS
Outdoor: YES IS OUTDOOR GRADE MATERIAL
RG Type: RG59
Rating: -----
RoHS Compliant: YES
Screen/Shield Type: DOUBLE BRAID SHIELD
Shield: 2-95% BC Braids
Vendor: Belden
Weight lb./1,000 ft.: 86
Description

22 AWG stranded (19x34) .031" bare copper conductor, foam polyethylene insulation, bare copper braid shields (95% coverage), Belflex jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items