1858A B591000 | BELDEN

BELDEN | 1858A B591000 | Coax - RG-11/U Type 15 AWG GIFHDLDPE PVC Triax Black, Matte

  • Manufacturer # 1858A B591000
  • Anixter #B1858A
Approx. Wt. lb./1,000 ft.: 154
Braid %: 95% BRAID COVERAGE
Braid Material: TINNED COPPER
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Coax Construction: TRIAXIAL
Coax Type: RG 11
Conductor Diameter: 0.021 INCHES
Conductor Material: BARE COPPER
Conductor Size: 15 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 19/0.064/15/BC
Conductor Type: 15 AWG Str (19x27) BC
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: FOAMED HDPE-HI-DENSITY POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FHDPE/0.312
Jacket Color and Type: Black Belflex
Jacket Material Color (O.D. in.): PVCFX/BLK/0.520
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
NEC Rating: UL LISTED ART 800 RISER
Nom. O.D. (in.): 0.520
Notes/Special Features: TRIAX + COLORS
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG11
Rating: -----
RoHS Compliant: YES
Screen/Shield Type: BOTH, BRAID OVER FOIL
Shield: 2-95% BC Braids
Vendor: Belden
Weight lb./1,000 ft.: 157
Description

15 AWG stranded (19x27) .064" bare copper conductor, foam HDPE insulation, bare copper braid shields (95% coverage), Belflex jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items