1859A 0101000 | BELDEN

BELDEN | 1859A 0101000 | Coax - RG-11/U Type 15 AWG FFEP BRD SLF BRD SLF Black

  • Manufacturer # 1859A 0101000
  • Anixter #B1859A
Approx. Wt. lb./1,000 ft.: 134
Braid %: DOUBLE BRAID SHIELD
Braid Material: BARE COPPER
Coax Construction: TRIAXIAL
Coax Type: RG 11
Conductor Diameter: 0.064 INCHES
Conductor Material: BARE COPPER
Conductor Size: 15 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 19/0.064/15/BC
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: FFEP-FOAMED (CELLULAR)
Fire Rating: PLENUM
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FFEP/0.285
Jacket Material Color (O.D. in.): PVDF/BLK/0.406
Jacket Material: PVDF-POLYVINYLIDENE FLUORIDE, SOLEF, KYNAR
NEC Rating: UL LISTED ART 800 PLENUM
Notes/Special Features: TRIAX
Outdoor: YES IS OUTDOOR GRADE MATERIAL
RG Type: RG11
Rating: CMP
RoHS Compliant: YES
Screen/Shield Type: DOUBLE BRAID SHIELD
Shield: 2-95% BC Braids
Vendor: Belden
Description

15 AWG stranded (19x27) .064" bare copper conductor, plenum, foam FEP insulation, bare copper braid shields (95% coverage), fluorocopolymer jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items