1863A D261000 | BELDEN

BELDEN | 1863A D261000 | Multi-Conductor - High-Conductivity Copper Speaker Cable Open Twisted Const 18 AWG TW PR FLRST & NAT Black & Natural

  • Manufacturer # 1863A D261000
  • Anixter #B1863A
AWG: 18
Approx. Wt. lb./1,000 ft.: 4
Conductor Count: 2 CONDUCTORS
Conductor Material: BARE COPPER
Conductor Size: 18 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: PLENUM
Insulation Material: LSPVC-LOW SMOKE POLYVINYL CHLORIDE
Jacket Color: BLACK
Jacket Material: UNJACKETED
NEC Rating: UL LISTED ART 725 CL2 PLENUM
Nom. O.D. (in.): 0.178
RoHS Compliant: YES
Screen/Shield: NO
Temperature Rating: 75 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 150 VOLTS AC
_Color Code: Black, White
Description

18 AWG stranded (19x30) ETP high-conductivity bare copper conductors, plenum, Flamarrest insulation, cabled, (color code: black, natural).

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items