1934/4 BK003 - ALPHA WIRE - | Anixter
1934/4 BK003 | ALPHA WIRE

ALPHA WIRE | 1934/4 BK003 | Manhattan-Electrical-Cables, Cords-Cordsets, 4 Conductor, 18 AWG, Unshielded, 600 V, NEOPRENE Jacket, Neoprene Insulation, 0.41 Jacket Diameter

  • Manufacturer # 1934/4 BK003
  • Anixter #83996
Conductor Count: 4 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 18 AWG
Conductor Stranding: 16 STRANDS IN EACH CONDUCTOR
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Color Code: ICEA METHOD 1 - TABLE E1
Insulation Material: NEO-NEOPRENE, POLYCHLOROPRENNE
Jacket Color: BLACK
Jacket Material: NEO-NEOPRENE, POLYCHLOROPRENE
Product Type: SOOW
RoHS Compliant: YES
Screen/Shield: UNSHIELDED
Standards: UL/CSA
Temperature Rating: 90 DEGREES CENTIGRADE
Voltage Range: 600V
Applications

Manhattan Electrical Cords and Cordsets are for consumer and industrial devices, business and communication machines, and medical and test equipment, our cords give you everything you need for reliable plugin power.

Tech. Info & Standards

CSA - C_UL_SOOW
UL - SOOW

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items