1941/3 | ALPHA WIRE

ALPHA WIRE | 1941/3 | Manhattan-Electrical-Cables, Cords-Cordsets, 3 Conductor, 18 AWG, Unshielded, 300 V, PVC Jacket, PVC Insulation, 0.31 Jacket Diameter

  • Manufacturer # 1941/3
  • Anixter #A1941/3
Conductor Count: 3 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 18 AWG
Conductor Type: FINELY STRANDED
Earth/Ground Wires: YES
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacket Color: BLACK
Jacket Material: PVC-POLYVINYL CHLORIDE
Number of Ground Wires: 1 WIRE
Product Type: SJT
Screen/Shield: UNSHIELDED
Standards: UL/CSA
Temperature Rating: 105 DEGREES CENTIGRADE
Voltage Range: 300V OR 300/500V
Applications

Manhattan Electrical Cords and Cordsets are for consumer and industrial devices, business and communication machines, and medical and test equipment, our cords give you everything you need for reliable plugin power.

Tech. Info & Standards

UL SJT
CSA - C_UL_SJT

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items