1942/3F BK003 | ALPHA WIRE

ALPHA WIRE | 1942/3F BK003 | Manhattan-Electrical-Cables, Cords-Cordsets, 3 Conductor, 16 AWG, Foil, 300 V, PVC Jacket, PVC Insulation, 0.34 Jacket Diameter

  • Manufacturer # 1942/3F BK003
  • Anixter #A1942/3F
Conductor Count: 3 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 16 AWG
Conductor Stranding: 65 STRANDS IN EACH CONDUCTOR
Conductor Type: FINELY STRANDED
Earth/Ground Wires: NO
Insulation Color Code: ICEA METHOD 1 - TABLE E1
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacket Color: BLACK
Jacket Material: PVC-POLYVINYL CHLORIDE
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELD AL MYLAR
Screen/Shield: SHIELDED
Standards: UL/CSA/CE
Temperature Rating: 60 DEGREES CENTIGRADE
Voltage Range: 300V OR 300/500V
Applications

Manhattan Electrical Cords and Cordsets are for consumer and industrial devices, business and communication machines, and medical and test equipment, our cords give you everything you need for reliable plugin power.

Tech. Info & Standards

UL SJT
C_UL_ SJT

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items