19506 B59250 | BELDEN

BELDEN | 19506 B59250 | Portable Cordage, Type SJTOW, 2 Conductors, 18 AWG, 42x34 Strands, Bare Copper, PVC Insulation, Belflex Jacket

  • Manufacturer # 19506 B59250
  • Anixter #B19506
Conductor Count: 2 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 18 AWG
Conductor Stranding: 42 STRANDS IN EACH CONDUCTOR
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacket Color: BLACK
Jacket Material: PVC-POLYVINYL CHLORIDE
Product Type: SJT
RoHS Compliant: YES
Screen/Shield: UNSHIELDED
Standards: UL/CSA
Temperature Rating: 105 DEGREES CENTIGRADE
Voltage Range: 300V OR 300/500V
Description

SJTOW Belflex matte black premium PVC, smooth jacket, 300V, 105ºC, paper tape separator, UL/CSA listed, international color code: light blue, brown.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items