2-552008-1 - COMMSCOPE - Champ 50 Size Snap | Anixter
2-552008-1 | COMMSCOPE

COMMSCOPE | 2-552008-1 | Champ 50 Size Snap On Strain Relief Cover 180 Degree RoHS

  • Manufacturer # 2-552008-1
  • Anixter #706366
Cable Diameter Range (in.): 0.380 - 0.430
No. of Positions: 50
RoHS Compliant: YES
Type: COPPER - OTHER
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Color: Black
  • Body Features.Number of Positions: 50
  • Packaging Features.Packaging Method: Bulk
  • Operation/Application.Application Use: Cable-to-Cable
  • Product Type Features.Accessory Type: Cover
  • Mechanical Attachment.Cover/Strain Relief Retention Method: Snap-On
  • Product Type Features.Cover Type: Strain Relief
  • Packaging Features.Packaging Quantity: 100 Kits
  • Other.Comment: Strain relief cover cable diameter range is a guideline. The appropriate strain relief cover depends on cable stiffness, cable packing and fillers.
  • Body Features.Cable Outer Diameter (mm [in]): 9.65 10.92 [0.380 0.430]
  • Body Features.Cable Exit Angle: 180
  • Product Type Features.Body Style: In-Line
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items