20-0481010 | KRAMER ELECTRONICS

KRAMER ELECTRONICS | 20-0481010 | HDMI Matrix Switcher, 4-Input/8-Output, 100 to 240 Volt AC, 50/60 Hertz, 40 Volt Ampere, 6.75 Gbps Bandwidth, 0 to 40 Deg C, 19" Width x 9.34" Depth x 1" Height

  • Manufacturer # 20-0481010 | VS-48HN
  • Anixter #658026
Type: SWITCHER
Features
  • Maximum Data Rate
  • HDTV Compatible
  • HDCP Compliant
  • HDMI Support: Deep Color, X.V.Color, Dolby TrueHD, Dolby Digital Plus, DTS-HD and Linear PCM 7.1 Surround Sound
  • 3D Pass-Through
  • Kramer Equalization and Re-Locking Technology: Rebuilds the Digital Signto Travel Longer Distance
  • EDID Capture: Copies and Stores the EDID from a Display Device
  • Output Disconnect for Each Output
  • Front Panel Control Lockout
  • Memory Locations: Stores Multiple Switches as Presets to be Recalled and Executed When Needed
  • Commcation Support: Support for Kramer Protocol 2000 and Protocol 3000
  • Front Panel, IR Remote, RS-232, Ethernet
  • Worldwide Power Supply
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items