2133033 | GENERAL CABLE

GENERAL CABLE | 2133033 | 24-25 UTP-CMR Solid Bare Copper CAT3 PS NEXT BACKBONE SRPVC/FRPVC Gray PVC JKT

  • Manufacturer # 2133033
  • Anixter #CMR-002524GEN-3C-09
AWG: 24
Approx. Wt. lb./1,000 ft.: 140
Conductor/Pair Count: 25 PAIR
Gauge: 24 AWG (AMERICAN WIRE GAUGE)
No. of Pairs: 25
Nom. O.D. (in.): 0.530
Sheath - Exchange: COATED, 8 MIL CORRUGATED ALUMINUM, DJ STALPETH
Type: RISER CABLE
Description

Category 3 Non-Plenum

Features
  • Applications:
  • 100 VG-AnyLAN
  • 52 Mbps ATM
  • 10 BASE-T (IEEE 802.3)
  • T1
  • Voice
Specifications
  • Conductors: 24 AWG solid bare annealed copper
  • Insulation: Flame-retardant semi-rigid PVC; Polyolefin
  • Rip Cord: Applied longitudinally under jacket
  • Jacket: Flame-retardant PVC; Sequential footage markings
Tech. Info & Standards

Compliances
ANSI/ TIA 568-C.2
ANSI/ICEA S-90-661 (Category 3)
NEC/CEC Type CMR
(UL 1666)
RoHS Compliant Directive 2002/95/EC

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items