Select Country and Language Asia & Pacific / English
Change Country
2146 SV005 | ALPHA WIRE

ALPHA WIRE | 2146 SV005 | FIT-Wire-Management, Braid, Oval, 62 Current Rating

  • Manufacturer # 2146 SV005
  • Anixter #A2146
Conductor Material: TINNED COPPER
Conductor Size: 9 AWG (AMERICAN WIRE GAUGE)
Product Type: BRAID
RoHS Compliant: YES
Applications

Alpha braid is an exceptional, low resistance way to create a point-to-point ground strap. In retrofit applications, braid is an ideal way to install additional shielding to your cable.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items