25196 BK199 | ALPHA WIRE

ALPHA WIRE | 25196 BK199 | Xtra-Guard 2 Abrasion Resistant PUR Cable, 22 AWG, 6 Conductor, Foil, 300 Volts, Slate

  • Manufacturer # 25196 BK199
  • Anixter #A25196
CSA: FT1 VERTICAL FLAME TEST
Conductor Count: 6 CONDUCTORS
Conductor Material: TINNED COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: SRPVC-SEMI-RIGID PVC
Jacket Color: GRAY (SLATE)
Jacket Material: PUR-POLYURETHANE
RoHS Compliant: NO
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
Temperature Rating: 90 DEGREES CENTIGRADE
UL Style: UL STYLE, 2464
Voltage Rating: 300 VOLTS AC
Description

Xtra-Guard performance cable is designed to meet your needs. Its round construction makes it easier to install, seal, and route. With nearly 5000 standard constructions and the industry's broadest range of gauges, conductor counts, shielding options, and jacket color choices, Xtra-Guard cable sets the global standard for reliable performance.

Features
  • Heavy-duty cable for use in industrial applications where abrasion and mechanical abuse is common
  • Features a specially formulated, rugged polyurethane jacket offering three times the tear and abrasion resistance of ordinary PVC
  • Provides extreme resistance to cut-through and physical damage
  • Designed with moderate to high resistance to most oils, solvents, chemicals, and fuels
  • Offers outstanding ultraviolet light stability in all jacket colors
  • Provides exceptional protection against EMI interference when Supra-Shield is specified
  • Meets NFPA Standard 79 for industrial machinery
Applications

Alpha Wire Xtra-Guard 2 is a heavy-duty cable for use in industrial applications where abrasion and mechanical abuse is common.

Tech. Info & Standards

CA Prop 65
CE
CSA AWM I_II A_B
CSA FT1
UL AWM 10002
UL AWM 20668
UL VW-1

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items