Select Country and Language Asia & Pacific / English
Change Country
25547 | ALPHA WIRE

ALPHA WIRE | 25547 | Xtra-Guard-Performance-Cable, Xtra-Guard-2, 7 Conductor, 14 AWG, SupraShield Premium Foil Braid, 600 V, PU Jacket, PVC Insulation, 0.575 Jacket Diameter, 0.063 Jacket Thickness, 41/30 Stranding

  • Manufacturer # 25547
  • Anixter #A25547
CSA: FT1 VERTICAL FLAME TEST
Conductor Count: 7 CONDUCTORS
Conductor Material: TINNED COPPER
Conductor Size: 14 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacket Color: GRAY (SLATE)
Jacket Material: PUR-POLYURETHANE
RoHS Compliant: YES
Screen/Shield Type: BRAID OVER FOIL SHIELD
Screen/Shield: YES
Shield Construction: OVERALL FOIL & BRAID
Temperature Rating: 105 DEGREES CENTIGRADE
Voltage Rating: 600 VOLTS AC
Applications

Alpha Wire Xtra-Guard 2 is a heavy-duty cable for use in industrial applications where abrasion and mechanical abuse is common.

Tech. Info & Standards

CA Prop 65
CE
CSA TEW
CSA AWM I_II A_B
CSA FT1
UL AWM 1015
UL AWM 20952
UL VW-1

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items