26000900 - FLUKE NETWORKS - 2327536 - | Anixter
26000900 | FLUKE NETWORKS

FLUKE NETWORKS | 26000900 | Pro3000 Analog Tone and Probe Kit

  • Manufacturer # 26000900 | 2327536
  • Anixter #290695
Type: TONE & LOOP CURRENT
Description

The Pro3000 Analog Tone and Probe is your best choice for toning and tracing wire on non-active networks, and specifically for identifying individual pairs with SmartTone technology. Angled bed-of-nails clips allow easy access to individual wires, and the RJ-11 connector is ideal for use on telephone jacks. The large loud speaker on the network probe allows you to hear through drywall, wood or other enclosures to find wires quickly and easily.

Features
  • Tone and trace wire on non-active networks SmartToneTM technology provides five distinct tones for exact pair identification
  • Sends loud tone up to 10 miles (16 kilometers) on most cables
  • Loud speaker on Probe makes the tone easier to hear through drywall, wood, and other enclosures
  • Angled bed-of-nails clips allow easy access to individual pairs
  • RJ-11 connector is ideal for use on telephone jacks Attach nylon pouch (included in kit) to your belt for easy transport
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items