2821/2 WH001 - ALPHA WIRE - | Anixter
2821/2 WH001 | ALPHA WIRE

ALPHA WIRE | 2821/2 WH001 | Communication-Control-Industrial-Cable, Communication-Control, 2 Conductor, 24 AWG, Braid, 600 V, PTFE Jacket, PTFE Insulation, 0.136 Jacket Diameter, 0.012 Jacket Thickness, 19/36 Stranding

  • Manufacturer # 2821/2 WH001
  • Anixter #A2821/2
Conductor Count: 2 CONDUCTOR
Conductor Material: SILVER PLATED COPPER
Conductor Size: 24 AWG
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: PTFE-POLYTETRAFLUOROETHYLENE
Jacket Material: PTFE-POLYTETRAFLUOROETHYLENE
RoHS Compliant: YES
Screen/Shield Type: BRAID
Screen/Shield: SHIELDED
Temperature Rating: 200 DEGREES CENTIGRADE
Voltage Range: 600V
Applications

Alpha Wire offers a broad line of communications and control cables for audio systems, broadcast and studio, data transmission, business machines, security systems, control systems, and instrumentation systems.

Tech. Info & Standards

CA Prop 65
MIL-W-16878_4 _Type E_
NEMA HP3-EXBEE

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items