2826/2 | ALPHA WIRE

ALPHA WIRE | 2826/2 | Communication-Control-Industrial-Cable, Communication-Control, 2 Conductor, 16 AWG, Braid, 600 V, PTFE Jacket, PTFE Insulation, 0.206 Jacket Diameter, 0.012 Jacket Thickness, 19/29 Stranding

  • Manufacturer # 2826/2
  • Anixter #A2826/2
Conductor Count: 2 CONDUCTORS
Conductor Material: TINNED COPPER
Conductor Size: 16 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: TFE-POLYTETRAFLUOROETHYLENE & PTFE
Jacket Color: WHITE
Jacket Material: TFE-POLYTETRAFLUOROETHYLENE & PTFE
Mil-Spec: TYPE E SHIELDED AND JACKET
RoHS Compliant: YES
Screen/Shield Type: BRAID SHIELDED
Screen/Shield: YES
Shield Construction: OVERALL BRAID SHIELD
Temperature Rating: 200 DEGREES CENTIGRADE
Voltage Rating: 600 VOLTS AC
Applications

Alpha Wire offers a broad line of communications and control cables for audio systems, broadcast and studio, data transmission, business machines, security systems, control systems, and instrumentation systems.

Tech. Info & Standards

CA Prop 65
MIL-W-16878_4 _Type E_
NEMA HP3-EXBJE

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items