2841/1 OR001 - ALPHA WIRE - Hook-Up-Wire, | Anixter
2841/1 OR001 | ALPHA WIRE

ALPHA WIRE | 2841/1 OR001 | Hook-Up-Wire, Premium, 30 AWG, 250 V, Solid Stranding, PTFE Insulation, -60 to 200 Degrees, 0.022 Diameter Insulation, 0.006 Insulation Thickness

  • Manufacturer # 2841/1 OR001
  • Anixter #A2841/1-3
Conductor Material: SILVER PLATED COPPER
Conductor Size: 30 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding: 1 STRAND IN EACH CONDUCTOR (SOLID)
Insulation Color: BLACK
Insulation Material: PTFE-POLYTETRAFLUOROETHYLENE (TFE)
Jacket Material: NO JACKET
Mil Spec: MIL-W-16878/6 (TYPE ET)
Product Type: M16878
RoHS Compliant: YES
Shielded: NOT SHIELDED
Temperature Rating: 200 DEGREES CENTIGRADE (393 F)
Voltage Rating: 250 VOLTS AC OR DC
Applications

Alpha Wire hook-up wire is available in a variety of insulations to meet your needs for temperature, ability to withstand wear and abrasion, electrical performance, or resistance to oil, solvents, and chemicals.

Tech. Info & Standards

CA Prop 65
MIL-W-16878E-TYPE ET
NEMA HP3-ETXBBA

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items