3003 | BELDEN

BELDEN | 3003 | 22-7CON 30 STRANDS BC/PVC GREYSHD PVC JKT CL3 ITC FT4 CMG, UL

  • Manufacturer # 3003
  • Anixter #B3003A
Approx. Wt. lb./1,000 ft.: 32
Armor: NO ARMOR
Conductor Count: 1 TRIAD
Conductor Material: TINNED COPPER
Conductor Size AWG: 20
Conductor Size: 20 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacketing Material: PVC-POLYVINYL CHLORIDE
No. of Conductors: 3
Nom. O.D. (in.): 0.230
Screen/Shield Type: OVERALL ALUMINUM MYLAR FOIL SHIELD
Screen/Shield: YES - THIS HAS A SHIELD
Temperature Rating: 105 DEGREES CENTIGRADE
Thermocouple: NO
Voltage Rating: 300V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items