3072F C555000 - BELDEN - 18 AWG FS PR FRPP | Anixter
3072F C555000 | BELDEN

BELDEN | 3072F C555000 | 18 AWG FS PR FRPP SH PVC Blue, Cairo

  • Manufacturer # 3072F C555000
  • Anixter #B3072F
Braid %: 55% BRAID COVERAGE
Braid Material: TINNED COPPER
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Coax Construction: TWINAXIAL
Coax Type: TWINAXIAL
Conductor Diameter: 0.046 INCHES
Conductor Material: TINNED COPPER
Conductor Size: 18 GAUGE AWG
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: FPO-FOAMED POLYOLEFIN
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 78 OHM NOMINAL IMPEDANCE
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
NEC Rating: NEC GENERAL USE
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RoHS Compliant: YES
Screen/Shield Type: BOTH, BRAID OVER FOIL
Description

18 AWG stranded (7x26) tinned copper conductors, flame-retardant polyolefin insulation, overall Beldfoil (100% coverage) plus a tinned copper braid shield (55% coverage), sunlight resistant PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items