3076F 0035000 | BELDEN

BELDEN | 3076F 0035000 | Multi-conductor - Databus ISA/SP-50 FOUNDATION Fieldbus Or PROFIBUS Cable TW PR 18 AWG PP FS PVC Orange

  • Manufacturer # 3076F 0035000
  • Anixter #B3076F
AWG: 18 (7X26)
Approx. Wt. lb./1,000 ft.: 48
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Conductor Count: 1 PAIR
Conductor Material: TINNED COPPER
Conductor Size: 18 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Conductors: 1 Pr Stranded TC
Fire Rating: RISER
Insulation Material: PO-POLYOLEFIN
Insulation: PO
Jacket Color: Orange or Light blue
Jacket Color: ORANGE
Jacket Material: PVC
Jacket Material: PVC-POLYVINYL CHLORIDE
NEC Rating: UL LISTED ART 800 RISER
Nom. O.D. (in.): 0.292
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield & Material: 100% Foil
Shield Construction: OVERALL SHIELD & DRAIN
Temperature Rating: 105 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
Weight lb./1,000 ft.: 48
_NEC Rating: CM
Description

1 pair 18 AWG stranded (7x26) tinned copper conductors, polyolefin insulation, polyolefin filler, Beldfoil shield (100% coverage), tinned copper drain wire, binder, PVC jacket. Fieldbus Foundation Registered Product.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items