3077F 0031000 - BELDEN - Multi-Conductor - | Anixter
3077F 0031000 | BELDEN

BELDEN | 3077F 0031000 | Multi-Conductor - DataBus ISA/SP-50 FOUNDATION Fieldbus Cable TWPR 22 AWG PP FS PVC Orange

  • Manufacturer # 3077F 0031000
  • Anixter #B3077F
Approx. Wt. lb./1,000 ft.: 23
Conductor Count: 1 PAIR
Conductor Material: TINNED COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: PO-POLYOLEFIN
Jacket Color: ORANGE
Jacket Material: PVC-POLYVINYL CHLORIDE
NEC Rating: UL LISTED ART 800
Nom. O.D. (in.): 0.196
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
Temperature Rating: 105 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
Description

22 AWG stranded (7x30) tinned copper conductors, polyolefin insulation, Beldfoil shield (100% coverage), tinned copper drain wire, PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items