3078F 0031000 - BELDEN - DataBus ISA/SP-50 | Anixter
3078F 0031000 | BELDEN

BELDEN | 3078F 0031000 | DataBus ISA/SP-50 FOUNDATION Fieldbus Cable

  • Manufacturer # 3078F 0031000
  • Anixter #B3078F
AWG: 22 (7X30)
Approx. Wt. lb./1,000 ft.: 47
Conductor Count: 1 PAIR
Conductor Material: TINNED COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Conductors: 1 Pr Stranded TC
Fire Rating: GENERAL PURPOSE
Insulation Material: FHDPE-FOAMED HIGH-DENSITY POLYETHYLENE
Insulation: FHDPE
Jacket Color: Orange
Jacket Color: ORANGE
Jacket Material: PVC
Jacket Material: PVC-POLYVINYL CHLORIDE
NEC Rating: UL LISTED ART 800
Nom. O.D. (in.): 0.351
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield & Material: 100% Foil
Shield Construction: OVERALL SHIELD & DRAIN
Temperature Rating: 75 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
Weight lb./1,000 ft.: 40
_NEC Rating: CM
Description

22 AWG stranded (7x30) tinned copper conductors, FHDPE insulation, Beldfoil shield (100% coverage), tinned copper drain wire, PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items