3079A 0073600 - BELDEN - Multi-Conductor - | Anixter
3079A 0073600 | BELDEN

BELDEN | 3079A 0073600 | Multi-Conductor - DataBus ISA/SP-50 PROFIBUS Cable 1-Pair 22 AWG FRFPE FRPE SH PVC Violet

  • Manufacturer # 3079A 0073600
  • Anixter #B3079A-7
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Conductor Count: 1 PAIR
Conductor Material: BARE COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: FHDPE-FOAMED HIGH-DENSITY POLYETHYLENE
Jacket Color: VIOLET (PURPLE)
Jacket Material: PVC-POLYVINYL CHLORIDE
NEC Rating: NEC CMG & PLTC
RoHS Compliant: YES
Screen/Shield Type: BRAID OVER FOIL SHIELD
Screen/Shield: YES
Shield Construction: COMPOSITES OVERALL SHIELD
Temperature Rating: 75 DEGREES CENTIGRADE
UL Style: UL STYLE, 20201
Voltage Rating: 300 VOLTS AC
Description

22 AWG solid bare copper conductors, FHDPE insulation, Beldfoil (100% coverage) plus a tinned copper braid shield (65% coverage), sunlight resistant PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items