3079E B021000 - BELDEN - Multi-Conductor - | Anixter
3079E B021000 | BELDEN

BELDEN | 3079E B021000 | Multi-Conductor - DataBus ISA/SP-50 PROFIBUS Cable 2 22 AWG FRFPE/FRPE SH PVC Purple

  • Manufacturer # 3079E B021000
  • Anixter #B3079E
Approx. Wt. lb./1,000 ft.: 44
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Conductor Count: 2 CONDUCTORS
Conductor Material: BARE COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding/Dia. AWG & Type: 7/-/22/BC
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Imped. Ohms: 150
Impedance: 150 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FRFPE
Insulation Material: FRPE-FLAME RETARDANT POLYETHYLENE
Jacket Color: VIOLET (PURPLE)
Jacket Material Color (O.D. in.): PVC/PUR/0.315
Jacket Material: PVC-POLYVINYL CHLORIDE
NEC Rating: NEC CMG & PLTC
Nom. O.D. (in.): 0.315
Notes/Special Features: -----
RG Type: Profibus
Rating: CMG/PLTC
RoHS Compliant: YES
Screen/Shield Type: BRAID OVER FOIL SHIELD
Screen/Shield: YES
Shield Construction: OVERALL FOIL & BRAID
Shield: Foil + 65% TC Braid
Temperature Rating: 75 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Vendor: Belden
Voltage Rating: 300 VOLTS AC
Description

22 AWG stranded (7x30) bare copper conductors, FRFPE insulation, Beldfoil shield (100% coverage) plus a tinned copper braid shield (65% coverage), PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items