30802 009250 - BELDEN - Hook-Up Wire, 1 | Anixter
30802 009250 | BELDEN

BELDEN | 30802 009250 | Hook-Up Wire, 1 Conductor, 2 AWG, 163x24 Strands, Tinned Copper, Silicone with Lacquered Glass Braid Covering Insulation

  • Manufacturer # 30802 009250
  • Anixter #8E-0201-B-01
Conductor Count: 1 CONDUCTOR
Conductor Material: TINNED OR COATED COPPER
Conductor Size: 2 AWG
Conductor Stranding: 163 STRANDS IN EACH CONDUCTOR
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: SR-SILICON RUBBER
Jacket Material: GL-BRD-GLASS BRAID
Product Type: HIGH TEMP
RoHS Compliant: YES
Screen/Shield: UNSHIELDED
Standards: UL/CSA
Temperature Rating: 200 DEGREES CENTIGRADE
Voltage Range: 600V
Description

The glass braid offers abrasion resistance, is treated to prevent fraying.The Silicone insulation strips easy and clean.Recommended for high-temperature applications in motors, lighting fixtures, clothes dryers, stoves, therapeutic and electronic devices

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items