3081 - ALPHA WIRE - Hook-Up-Wire, Premium, | Anixter
3081 | ALPHA WIRE

ALPHA WIRE | 3081 | Hook-Up-Wire, Premium, 10 AWG, 600 V, 105/30 Stranding, PVC Insulation, -20 to 105 Degrees, 0.184 Diameter Insulation, 0.032 Insulation Thickness

  • Manufacturer # 3081
  • Anixter #A3081-4
CSA: CSA TYPE TEW
Conductor Material: TINNED COPPER
Conductor Size: 10 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding: 105 STRANDS IN EACH CONDUCTOR
Insulation Color: YELLOW
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacket Material: NO JACKET
Product Type: UL STYLES 1000-1999
RoHS Compliant: YES
Shielded: NOT SHIELDED
Temperature Rating: 105 DEGREES CENTIGRADE (221 F)
UL Style: UL TYPE AWM, STYLE 1015
UL: UL LISTED TYPE AWM(APPLIANCE WIRING MATERIAL)
Voltage Rating: 600 VOLTS AC OR DC
Applications

Alpha Wire hook-up wire is available in a variety of insulations to meet your needs for temperature, ability to withstand wear and abrasion, electrical performance, or resistance to oil, solvents, and chemicals.

Tech. Info & Standards

CA Prop 65
CSA TEW 105
UL AWM 1015
UL MTW

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items