3082A T5U2000 | BELDEN

BELDEN | 3082A T5U2000 | Multi-Conductor - DeviceBus for ODVA DeviceNet(tm) 2 15 AWG, 2 18 AWG Shield PVC Gray T5U

  • Manufacturer # 3082A T5U2000
  • Anixter #B3082A
AWG: 15 (19x28), 18 (19x30)
Approx. Wt. lb./1,000 ft.: 135
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Conductor Count: 1 PAIR
Conductor Material: TINNED COPPER
Conductor Size: ALL COMPOSITE CABLES
Conductor Type: STRANDED CONDUCTOR
Conductors: (2) 15 AWG TC, (2) 18 AWG TC
Fire Rating: GENERAL PURPOSE
Insulation Material: COMB-DIFFERENT INSULATIONS FOR COMPOSITES
Insulation: PVC, FPE
Jacket Color: Gray or red
Jacket Color: GRAY (SLATE)
Jacket Material: PVC
Jacket Material: PVC-POLYVINYL CHLORIDE
NEC Rating: NEC CMG & PLTC-ER
No. of Pairs: (1) 15 AWG TC, (1) 18 AWG TC
Nom. O.D. (in.): 0.480
RoHS Compliant: YES
Screen/Shield Type: BRAID OVER FOIL SHIELD
Screen/Shield: YES
Shield & Material: 100% Foil
Shield Construction: BRAID/MYLAR/BRAID OVERALL DBL BRAID
Temperature Rating: 75 DEGREES CENTIGRADE
UL Style: UL STYLE, 20201
Voltage Rating: 300 VOLTS AC
Weight lb./1,000 ft.: 133
_NEC Rating: CMG
Description

15 and 18 AWG stranded tinned copper conductors, PVC insulation (power), FPE insulation (data), individually foil shielded (100% coverage) plus an overall tinned copper braid (65% coverage), sunlight/oil-resistant PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items