3086A U3R1000 - BELDEN - Multi-Conductor - | Anixter
3086A U3R1000 | BELDEN

BELDEN | 3086A U3R1000 | Multi-Conductor - DeviceBus for Honeywell Smart Distributed System 20 AWG FS PR, 16 AWG FSPR PVC Gray U3R

  • Manufacturer # 3086A U3R1000
  • Anixter #B3086A
Approx. Wt. lb./1,000 ft.: 88
CSA: FT1 VERTICAL FLAME TEST
Conductor Count: 1 PAIR
Conductor Material: TINNED COPPER
Conductor Size: 20 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Conductors: (2) 16 AWG TC, (2) 20 AWG TC
Fire Rating: GENERAL PURPOSE
Insulation Material: COMB-DIFFERENT INSULATIONS FOR COMPOSITES
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
NEC Rating: UL LISTED ART 725 CLASS 2
No. of Pairs: (1) 16 AWG TC, (1) 20 AWG TC
Nom. O.D. (in.): 0.398
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: INDIVL/FOIL SIDE & DRAIN OUT
Temperature Rating: 80 DEGREES CENTIGRADE
UL Style: UL STYLE, 2464
Voltage Rating: 300 VOLTS AC
Description

16 and 20 AWG stranded tinned copper conductors, PVC insulation (power), FPE insulation (data), each pair individually Beldfoil shielded (100% coverage), PVC jacket

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items