3092A 0102500 - BELDEN - Coax - ControlNet"^ | Anixter
3092A 0102500 | BELDEN

BELDEN | 3092A 0102500 | Coax - ControlNet"^ Quad Shielded Coax 18 AWG GIFHDLDPE DBSH PVC Black

  • Manufacturer # 3092A 0102500
  • Anixter #B3092A-M
AWG: 18
Approx. Wt. lb./1,000 ft.: 37
Braid %: 40% AND 60% BRAID AS QUAD SHIELD
Braid Material: ALUMINUM
Coax Construction: COAXIAL
Coax Type: RG 6
Conductor Diameter: 0.04 INCHES
Conductor Material: COPPER CLAD STEEL
Conductor Size: 18 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.040/18/BCCS
Conductor Type: SOLID CONDUCTOR
Conductors: 1C Solid BCCS
Dielectric Material: FPE-FOAMED (CELLULAR) POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FPE/0.180
Insulation: Gas injected FPE
Jacket Color: Blue
Jacket Material Color (O.D. in.): PVC/BLK/0.298
Jacket Material: PVC
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
NEC Rating: NOT LISTED BY UL UNDER NEC
Nom. O.D. (in.): 0.298
Notes/Special Features: MODBUS
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG6
Rating: CL2R, CMR
RoHS Compliant: YES
Screen/Shield Type: QUAD SHIELD (F/B+F/B)
Shield & Material: Foil + 60% AL braid + foil + 93% + 40% AL braid
Shield: Quad
Vendor: Belden
Weight lb./1,000 ft.: 33
_NEC Rating: CMR
Description

18 AWG solid bare copper-covered steel conductor, foam polyethylene insulation, Duobond IV Quad Shield (100% coverage), PVC Jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items