3092F 0101000 | BELDEN

BELDEN | 3092F 0101000 | ControlNet and ControlBus Quad Shield Coaxial Cable, 20 AWG, 105x40 Stranding, Foam Polyethylene Insulation, PVC Jacket Black

  • Manufacturer # 3092F 0101000
  • Anixter #B3092F
Approx. Wt. lb./1,000 ft.: 44
Braid %: 40% AND 60% BRAID AS QUAD SHIELD
Braid Material: ALUMINUM
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Coax Construction: COAXIAL
Coax Type: RG 6
Conductor Diameter: 0.064 INCHES
Conductor Material: BARE COPPER
Conductor Size: 20 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 105/0.040/20/BC
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: FPE-FOAMED (CELLULAR) POLYETHYLENE
Fire Rating: RISER
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FPE/0.183
Jacket Material Color (O.D. in.): PVC/BLK/0.303
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
NEC Rating: DUAL LISTED CL2R & CMR
Notes/Special Features: MODBUS
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG6
Rating: CL2R, CMR
RoHS Compliant: YES
Screen/Shield Type: QUAD SHIELD (F/B+F/B)
Shield: Quad
Vendor: Belden
Description

20 AWG stranded (105x40) bare copper conductor, foam polyethylene insulation, Duobond IV quad shield (100% coverage), PVC Jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items