3094A F2V1000 | BELDEN

BELDEN | 3094A F2V1000 | Coax - ControlBus" Quad Shielded Coax 14 AWG GIFHDLDPE DSH PVC Gray, Dec

  • Manufacturer # 3094A F2V1000
  • Anixter #B3094A
Approx. Wt. lb./1,000 ft.: 67
Braid %: 40% AND 60% BRAID AS QUAD SHIELD
Braid Material: ALUMINUM
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Coax Construction: COAXIAL
Coax Type: RG 11
Conductor Diameter: 0.04 INCHES
Conductor Material: COPPER CLAD STEEL
Conductor Size: 14 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.064/14/BCCS
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FPE-FOAMED (CELLULAR) POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FFEP/0.280
Jacket Material Color (O.D. in.): PVC/GRY/0.407
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
NEC Rating: DUAL LISTED CL2R & CMR
Notes/Special Features: CONTROL BUS
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG11
Rating: CMR, CL2R
RoHS Compliant: YES
Screen/Shield Type: QUAD SHIELD (F/B+F/B)
Shield: Quad
Vendor: Belden
Description

14 AWG solid bare copper-covered steel conductor, gas-injected foam polyethylene insulation, Duobond IV quad shield (100% coverage), PVC Jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items