3119A Y5P1000 - BELDEN - Multi-Conductor - | Anixter
3119A Y5P1000 | BELDEN

BELDEN | 3119A Y5P1000 | Multi-Conductor - DeviceBus for Phoenix Contact InterBus-S 3-Pair 24 AWG PE 3 18 AWG PVC SH PU Green Y5P

  • Manufacturer # 3119A Y5P1000
  • Anixter #B3119A
Conductor Count: 3 PAIRS
Conductor Material: TINNED COPPER
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Impedance: 100 OHM NOMINAL IMPEDANCE
Insulation Material: COMB-DIFFERENT INSULATIONS FOR COMPOSITES
Jacket Color: GREEN
Jacket Material: PUR-POLYURETHANE
RoHS Compliant: YES
Screen/Shield Type: BRAID OVER FOIL SHIELD
Screen/Shield: YES
Shield Construction: BRAID/MYLAR/BRAID OVERALL DBL BRAID
Temperature Rating: 80 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
Description

18 and 24 AWG stranded tinned copper conductors, PVC insulation (power), PE insulation (data), overall Beldfoil shield (100% coverage) plus a tinned copper braid (90% coverage), polyurethane jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items