3120A G7W1000 - BELDEN - Multi-Conductor - | Anixter
3120A G7W1000 | BELDEN

BELDEN | 3120A G7W1000 | Multi-Conductor - DeviceBus for Phoenix Contact InterBus-S 3-Pair 24 AWG PE SH PU Green, Matte

  • Manufacturer # 3120A G7W1000
  • Anixter #B3120A
Approx. Wt. lb./1,000 ft.: 49
Conductor Count: 3 PAIRS
Conductor Material: TINNED COPPER
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Conductors: 24 AWG TC
Fire Rating: GENERAL PURPOSE
Impedance: 100 OHM NOMINAL IMPEDANCE
Insulation Material: PE-POLYETHYLENE
Jacket Color: GREEN
Jacket Material: PUR-POLYURETHANE
No. of Pairs: (3) 24 AWG TC
Nom. O.D. (in.): 0.277
RoHS Compliant: YES
Screen/Shield Type: BRAID OVER FOIL SHIELD
Screen/Shield: YES
Shield Construction: OVERALL FOIL & BRAID
Temperature Rating: 80 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
Description

24 AWG stranded tinned copper conductors, PE insulation, overall Beldfoil shield (100% coverage) plus a tinned copper braid (90% coverage), polyurethane jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items