3126A 0031000 | BELDEN

BELDEN | 3126A 0031000 | Multi-Conductor - DeviceBus for Square D/Seriplex Composite Cable Orange

  • Manufacturer # 3126A 0031000
  • Anixter #B3126A
Approx. Wt. lb./1,000 ft.: 112
Conductor Count: 2 CONDUCTORS
Conductor Material: TINNED COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Conductors: (2) 16 AWG TC, (2) 22 AWG TC, (2) 12 AWG TC
Fire Rating: GENERAL PURPOSE
Insulation Material: HDPE-HI-DENSITY POLYETHYLENE
Jacket Color: ORANGE
Jacket Material: PVC-POLYVINYL CHLORIDE
NEC Rating: UL LISTED ART 725 CLASS 2
No. of Pairs: (1) 16 AWG TC, (1) 22 AWG TC, (1) 12 AWG TC
Nom. O.D. (in.): 0.486
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
Temperature Rating: 75 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 150 VOLTS AC
Description

16, 22 and 12 AWG stranded tinned copper conductors, foam HDPE insulation (control), foam HDPE insulation (data), PVC insulation (power), overall Beldfoil shield (100% coverage), 22 AWG stranded (7x30) tinned copper drain wire, PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items