3203 SL001 - ALPHA WIRE - | Anixter
3203 SL001 | ALPHA WIRE

ALPHA WIRE | 3203 SL001 | Communication-Control-Industrial-Cable, Communication-Control, 4 Conductor, 26 AWG, Braid, 600 V, PVC Jacket, PVC/NYLON Insulation, 0.166 Jacket Diameter, 0.016 Jacket Thickness, 7/34 Stranding

  • Manufacturer # 3203 SL001
  • Anixter #A3203
Conductor Count: 4 CONDUCTORS
Conductor Material: TINNED COPPER
Conductor Size: 26 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: PVC/NYL-POLYVINYL CHLORIDE/NYLON
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
Major Market: Military/Aerospace/Defense
Mil-Spec: TYPE BN SHIELDED AND JACKET
NEC Rating: NOT LISTED BY UL UNDER NEC
RoHS Compliant: YES
Screen/Shield Type: BRAID SHIELDED
Screen/Shield: YES
Shield Construction: OVERALL BRAID SHIELD
Temperature Rating: 105 DEGREES CENTIGRADE
Voltage Rating: 600 VOLTS AC
Applications

Alpha Wire offers a broad line of communications and control cables for audio systems, broadcast and studio, data transmission, business machines, security systems, control systems, and instrumentation systems.

Tech. Info & Standards

CA Prop 65
MIL-W-16878_Type B_N

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items