333.220.000.922 | ASCABLE-RECAEL S.A.

ASCABLE-RECAEL S.A. | 333.220.000.922 | 1.5MM/1C 6491B STRNDED GRN/YLW450/750V BS7211 LOW SMOKE HCL 0.5% MAX H07Z-R1

  • Manufacturer # 333.220.000.922
  • Anixter #A3BT-0015-60-P200
Armor: NO
Composite: NO
Conductor Count: 1 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 1.5MM SQUARED
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: LSF-LOW SMOKE & FUME INSULATION
Insulation Thickness: 0.7MM
Jacket Color: GREEN/YELLOW
Jacket Material: UNJACKETED/NON-SHEATHED
Product Type: 450/750V 6491B BS7211 H07Z-R1
Screen/Shield: UNSHIELDED
Temperature Rating: 90 DEGREES CENTIGRADE
Voltage Range: 450V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items