34400 010250 - BELDEN - Hook-Up Wire, 1 | Anixter
34400 010250 | BELDEN

BELDEN | 34400 010250 | Hook-Up Wire, 1 Conductor, 2/0 AWG, 504x26 Strands, Tinned Copper, CSPE Insulation

  • Manufacturer # 34400 010250
  • Anixter #B34400
Approx. Wt. lb./1,000 ft.: 559
CSA Type: CL-1052
CSA: CSA TYPE CL1052
Conductor AWG: 2/0
Conductor Material: TINNED COPPER
Conductor Nom. Dia.: 0.508
Conductor Size: 2/0
Conductor Strand: 504x26
Conductor Stranding: 504 STRANDS IN EACH CONDUCTOR
Insulation Color: BLACK
Insulation Material: CHLOROSULPHONATED POLYETHYLENE
Jacket Material: NO JACKET
Nom. Ins. Thickness (in.): 0.08
Nom. O.D. (in.): 0.668
Product Type: UL STYLES 3000-3999
RoHS Compliant: YES
Shielded: NOT SHIELDED
Stranding No. x AWG: 504x26
Temperature Rating: 105 DEGREES CENTIGRADE (221 F)
UL Style: UL TYPE AWM, STYLE 3193
UL Type: 3193
UL: UL LISTED TYPE AWM(APPLIANCE WIRING MATERIAL)
Voltage Rating: 600 VOLTS AC OR DC
Wire O.D.: 0.668
Description

CSPE - Chlorosulphonated Polyethylene insulation has excellent heat resistance, color stability and electrical properties and is recommended for Class 130(B) insulation systems.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items