34440 010250 | BELDEN

BELDEN | 34440 010250 | Hook-Up Wire, 1 Conductor, 4/0 AWG, 805x26 Strands, Tinned Copper, CSPE Insulation

  • Manufacturer # 34440 010250
  • Anixter #B34440
Approx. Wt. lb./1,000 ft.: 860
CSA Type: CL-1052
CSA: CSA TYPE CL1052
Conductor AWG: 4/0
Conductor Material: TINNED COPPER
Conductor Nom. Dia.: 0.659
Conductor Size: 4/0
Conductor Stranding: 805 STRANDS IN EACH CONDUCTOR
Insulation Color: BLACK
Insulation Material: CHLOROSULPHONATED POLYETHYLENE
Jacket Material: NO JACKET
Product Type: UL STYLES 3000-3999
RoHS Compliant: YES
Shielded: NOT SHIELDED
Stranding No. x AWG: 805x26
Temperature Rating: 105 DEGREES CENTIGRADE (221 F)
UL Style: UL TYPE AWM, STYLE 3193
UL Type: 3193
UL: UL LISTED TYPE AWM(APPLIANCE WIRING MATERIAL)
Voltage Rating: 600 VOLTS AC OR DC
Wire O.D.: 0.819
Description

CSPE - Chlorosulphonated Polyethylene insulation has excellent heat resistance, color stability and electrical properties and is recommended for Class 130(B) insulation systems.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items