3580/20 SL005 - ALPHA WIRE - | Anixter
3580/20 SL005 | ALPHA WIRE

ALPHA WIRE | 3580/20 SL005 | Communication-Control-Industrial-Cable, Flat-Cable, 20, 28 AWG, Unshielded, 300 V, PVC Insulation, 0.05 Pitch, Not Twisted

  • Manufacturer # 3580/20 SL005
  • Anixter #A3580/20
Conductor Count: 20 CONDUCTORS
Conductor Size: 28 GAUGE AWG
Construction: STANDARD FLAT, IE GRAY ETC
FLAT/RIBBON CABLES (Y/N): YES, THIS IS FLAT CABLE
Jacketed: CABLE HAS NO JACKET
Pitch (C-C Spacing): .050 INCH CENTER TO CENTER
RoHS Compliant: YES
Screen/Shield: NO,CABLE HAS NO SHIELD
Applications

Alpha Wire's flat cables offer excellent signal transmission characteristics, with low capacitance, crosstalk, and skew. For applications requiring additional protection, we also offer shielded and twisted-to-flat configurations for the improved crosstalk performance of twisted pairs.

Tech. Info & Standards

UL AWM 2651
UL VW-1

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items